Skip Content
COUNTERSINK/DEBURRING TOOL,90 DEG,1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COUNTERSINK/DEBURRING TOOL,90 DEG,1

KEO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1DBR6
  • Mfr. Model # 1DBR6
  • UNSPSC # 27112812
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Application For Aluminum, Non-Metallics And Plastics
  • Body Dia. (In.) 1/2
  • Item Countersink
  • Finish Uncoated
  • Cutting Capacity (In.) 5/32 to 29/64
  • Number of Flutes 0
  • Material Cobalt
  • Number of Pieces -
  • Overall Length (In.) 2
  • Shank Dia. (In.) 5/16
  • Pilot Dia. (In.) -
  • Type Single Ended
  • Shank Length (In.) 1-1/2
  • Sizes Included -
  • Pilot Length (In.) -
  • Included Angle 90 Degrees

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list