COUNTERSINK,6 FL,90 DEG,5/16,COBALT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COUNTERSINK,6 FL,90 DEG,5/16,COBALT

KEO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3ZWY5
  • Mfr. Model # 3ZWY5
  • UNSPSC # 27112812
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Application For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood
  • Item Countersink
  • Finish Bright
  • Material Cobalt
  • Number of Flutes 6
  • Number of Pieces -
  • Type Single Ended
  • Sizes Included -
  • Included Angle 90 Degrees
  • Overall Length 1-3/4"
  • Body Dia. 5/16"
  • Shank Length 7/8"
  • Shank Dia. 1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list