Skip Content
COUNTERSINK,6 FL,90 DEG,1/4,HSS,UNC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COUNTERSINK,6 FL,90 DEG,1/4,HSS,UNC

KEO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1DBZ5
  • Mfr. Model # 1DBZ5
  • UNSPSC # 27112812
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Application Heavy Duty For Aluminum, Alloy, Carbon And Tool Steels And Non-Metallics Where Finish Is Not A Priority
  • Finish Uncoated
  • Cutting Capacity (In.) -
  • Body Dia. (In.) 1/4
  • Material High Speed Steel
  • Item Countersink
  • Number of Flutes 6
  • Overall Length (In.) 1-1/2
  • Pilot Dia. (In.) -
  • Number of Pieces -
  • Shank Dia. (In.) 1/4
  • Type Single Ended
  • Sizes Included -
  • Pilot Length (In.) -
  • Included Angle 90 Degrees

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list