Skip Content
COUNTERSINK,6 FL,82DEG,1/2,HSS,EVEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COUNTERSINK,6 FL,82DEG,1/2,HSS,EVEN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW21ML34
  • Mfr. Model # 21ML34
  • UNSPSC # 27112812
  • CATALOGUE PAGE # 513
  • Shipping Weight 0.08 lbs

Technical Specs

  • Application Aluminium, Alloy, Carbon and Tool Steels, Stainless Steel, Non-Metallics (Where Finish is not a Priority)
  • Body Dia. (In.) 1/2
  • Finish Bright
  • Cutting Capacity (In.) 1/2
  • Item Countersink
  • Number of Flutes 6
  • Material High Speed Steel
  • Shank Dia. (In.) 3/8
  • Shank Length (In.) 1
  • Overall Length (In.) 2
  • Type Single Ended
  • Included Angle 82 Degrees

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list