COUNTERSINK,6 FL,82 DEG,7/8,HSS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COUNTERSINK,6 FL,82 DEG,7/8,HSS

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW21ML23
  • Mfr. Model # 21ML23
  • UNSPSC # 27112812
  • CATALOGUE PAGE # 513
  • Shipping Weight 0.25 lbs

Technical Specs

  • Application Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic, Wood
  • Item Countersink
  • Finish Bright
  • Material HSS
  • Number of Flutes 6
  • Type Single Ended
  • Included Angle 82 Degrees
  • Overall Length 2-3/4"
  • Shank Length 1-1/4"
  • Body Dia. 7/8"
  • Shank Dia. 1/2"
  • Cutting Capacity 7/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list