Skip Content
COUNTERSINK,6 FL,82 DEG,5/16,HSS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COUNTERSINK,6 FL,82 DEG,5/16,HSS

KEO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4FWJ4
  • Mfr. Model # 4FWJ4
  • UNSPSC # 27112812
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Finish Uncoated
  • Material High Speed Steel
  • Item Countersink
  • Number of Flutes 6
  • Number of Pieces -
  • Application For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood
  • Type Single Ended
  • Sizes Included -
  • Included Angle 82 Degrees
  • Shank Length 7/8"
  • Overall Length 1-3/4"
  • Body Dia. 5/16"
  • Shank Dia. 1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list