Skip Content
COUNTERSINK,6 FL,82 DEG,3/8,CARBIDE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COUNTERSINK,6 FL,82 DEG,3/8,CARBIDE

KEO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4CJW3
  • Mfr. Model # 4CJW3
  • UNSPSC # 27112812
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Technical Specs

  • Body Dia. (In.) 3/8
  • Cutting Capacity (In.) -
  • Item Countersink
  • Application For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood
  • Finish Uncoated
  • Material Carbide
  • Number of Pieces -
  • Overall Length (In.) 1-3/4
  • Shank Length (In.) 7/8
  • Shank Dia. (In.) 1/4
  • Pilot Dia. (In.) -
  • Number of Flutes 6
  • Type Single Ended
  • Sizes Included -
  • Pilot Length (In.) -
  • Included Angle 82 Degrees

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list