Skip Content
COUNTERSINK,6 FL,82 DEG,1/2,HSS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COUNTERSINK,6 FL,82 DEG,1/2,HSS

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW21ML21
  • Mfr. Model # 21ML21
  • UNSPSC # 27112812
  • CATALOGUE PAGE # 513
  • Shipping Weight 0.05 lbs

Technical Specs

  • Application Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic, Wood
  • Body Dia. (In.) 1/2
  • Cutting Capacity (In.) 1/2
  • Finish Bright
  • Overall Length (In.) 2
  • Shank Dia. (In.) 1/4
  • Material HSS
  • Number of Flutes 6
  • Item Countersink
  • Type Single Ended
  • Shank Length (In.) 1

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List