Skip Content
COUNTERSINK,6 FL,82 DEG,1 1/4,HSS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COUNTERSINK,6 FL,82 DEG,1 1/4,HSS

KEO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4FWJ8
  • Mfr. Model # 4FWJ8
  • UNSPSC # 27112812
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Application For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood
  • Body Dia. (In.) 1-1/4
  • Finish Uncoated
  • Cutting Capacity (In.) -
  • Material High Speed Steel
  • Item Countersink
  • Number of Pieces -
  • Number of Flutes 6
  • Type Single Ended
  • Overall Length (In.) 2-3/4
  • Shank Length (In.) 1-1/4
  • Shank Dia. (In.) 1/2
  • Pilot Dia. (In.) -
  • Sizes Included -
  • Pilot Length (In.) -
  • Included Angle 82 Degrees

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list