Skip Content
COUNTERSINK,6 FL,82 DEG,1 1/4,HSS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COUNTERSINK,6 FL,82 DEG,1 1/4,HSS

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW21ML25
  • Mfr. Model # 21ML25
  • UNSPSC # 27112812
  • CATALOGUE PAGE # 513
  • Shipping Weight 0.4 lbs

Technical Specs

  • Cutting Capacity (In.) 1-1/4
  • Application Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic, Wood
  • Body Dia. (In.) 1-1/4
  • Finish Bright
  • Material HSS
  • Item Countersink
  • Number of Flutes 6
  • Overall Length (In.) 2-3/4
  • Shank Dia. (In.) 1/2
  • Shank Length (In.) 1-1/4
  • Type Single Ended
  • Included Angle 82 Degrees

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list