Skip Content
COUNTERSINK,6 FL,60 DEG,1/2,HSS,UNC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COUNTERSINK,6 FL,60 DEG,1/2,HSS,UNC

KEO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1DBY4
  • Mfr. Model # 1DBY4
  • UNSPSC # 27112812
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Application Heavy Duty For Aluminum, Alloy, Carbon And Tool Steels And Non-Metallics Where Finish Is Not A Priority
  • Finish Uncoated
  • Item Countersink
  • Material High Speed Steel
  • Number of Flutes 6
  • Number of Pieces -
  • Type Single Ended
  • Sizes Included -
  • Included Angle 60 Degrees
  • Overall Length 2"
  • Shank Dia. 1/4"
  • Body Dia. 1/2"
  • Shank Length 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list