Skip Content
COUNTERSINK,6 FL,60 DEG,1/2,COBALT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COUNTERSINK,6 FL,60 DEG,1/2,COBALT

KEO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3ZUH6
  • Mfr. Model # 3ZUH6
  • UNSPSC # 27112812
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Application For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood
  • Body Dia. (In.) 1/2
  • Cutting Capacity (In.) -
  • Finish Bright
  • Number of Flutes 6
  • Item Countersink
  • Number of Pieces -
  • Material Cobalt
  • Shank Dia. (In.) 1/4
  • Overall Length (In.) 2
  • Pilot Dia. (In.) -
  • Shank Length (In.) 1
  • Type Single Ended
  • Sizes Included -
  • Pilot Length (In.) -
  • Included Angle 60 Degrees

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list