Skip Content
COUNTERSINK,6 FL,100 DEG,1/2,HSS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COUNTERSINK,6 FL,100 DEG,1/2,HSS

KEO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4FUT8
  • Mfr. Model # 4FUT8
  • UNSPSC # 27112812
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Technical Specs

  • Application For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood
  • Item Countersink
  • Finish Black Oxide
  • Number of Pieces -
  • Number of Flutes 6
  • Material High Speed Steel
  • Type Single Ended
  • Sizes Included -
  • Included Angle 100 Degrees
  • Overall Length 2"
  • Shank Length 1"
  • Shank Dia. 1/4"
  • Body Dia. 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list