Skip Content
COUNTERSINK,6 FL,100 DEG,1/2,COBALT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COUNTERSINK,6 FL,100 DEG,1/2,COBALT

KEO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3ZXE5
  • Mfr. Model # 3ZXE5
  • UNSPSC # 27112812
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Technical Specs

  • Body Dia. (In.) 1/2
  • Cutting Capacity (In.) -
  • Application For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood
  • Finish Bright
  • Item Countersink
  • Material Cobalt
  • Number of Flutes 6
  • Number of Pieces -
  • Overall Length (In.) 2
  • Pilot Dia. (In.) -
  • Shank Length (In.) 1
  • Shank Dia. (In.) 1/4
  • Type Single Ended
  • Sizes Included -
  • Pilot Length (In.) -
  • Included Angle 100 Degrees

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list