Skip Content
COUNTERSINK,3 FL,82 DEG,3/8,HSS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COUNTERSINK,3 FL,82 DEG,3/8,HSS

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW21ML08
  • Mfr. Model # 21ML08
  • UNSPSC # 27112812
  • CATALOGUE PAGE # 513
  • Shipping Weight 0.04 lbs

Technical Specs

  • Cutting Capacity (In.) 3/8
  • Body Dia. (In.) 3/8
  • Finish Bright
  • Application Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic, Wood
  • Item Countersink
  • Material High Speed Steel
  • Shank Dia. (In.) 1/4
  • Number of Flutes 3
  • Shank Length (In.) 7/8
  • Type Single Ended
  • Overall Length (In.) 1-3/4
  • Included Angle 82 Degrees

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list