Skip Content
COUNTERSINK,3 FL,82 DEG,1 IN,HSS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COUNTERSINK,3 FL,82 DEG,1 IN,HSS

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW21ML11
  • Mfr. Model # 21ML11
  • UNSPSC # 27112812
  • CATALOGUE PAGE # 513
  • Shipping Weight 0.3 lbs

Technical Specs

  • Application Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic, Wood
  • Body Dia. (In.) 1
  • Cutting Capacity (In.) 1
  • Finish Bright
  • Item Countersink
  • Material High Speed Steel
  • Number of Flutes 3
  • Overall Length (In.) 2-3/4
  • Type Single Ended
  • Shank Dia. (In.) 1/2
  • Shank Length (In.) 1-1/4
  • Included Angle 82 Degrees

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list