COUNTERSINK,3 FL,82 DEG,1/4,HSS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

COUNTERSINK,3 FL,82 DEG,1/4,HSS

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW21ML12
  • Mfr. Model # 21ML12
  • UNSPSC # 27112812
  • CATALOGUE PAGE # 513
  • Shipping Weight 0.025 lbs

Technical Specs

  • Application Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic, Wood
  • Finish Bright
  • Material High Speed Steel
  • Item Countersink
  • Number of Flutes 3
  • Type Single Ended
  • Included Angle 82 Degrees
  • Overall Length 1-1/2"
  • Body Dia. 1/4"
  • Shank Dia. 1/4"
  • Cutting Capacity 1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list