Skip Content
COUNTERSINK,3 FL,82 DEG,1/2,HSS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COUNTERSINK,3 FL,82 DEG,1/2,HSS

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW21ML07
  • Mfr. Model # 21ML07
  • UNSPSC # 27112812
  • CATALOGUE PAGE # 513
  • Shipping Weight 0.06 lbs

Technical Specs

  • Body Dia. (In.) 1/2
  • Application Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic, Wood
  • Cutting Capacity (In.) 1/2
  • Finish Bright
  • Item Countersink
  • Material HSS
  • Number of Flutes 3
  • Shank Dia. (In.) 1/4
  • Overall Length (In.) 2
  • Shank Length (In.) 1
  • Type Single Ended
  • Included Angle 82 Degrees

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list