Skip Content
COUNTERSINK 3-FL 1003 60DG 3/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COUNTERSINK 3-FL 1003 60DG 3/8

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF1003-46156
  • Mfr. Model # 1003-46156
  • UNSPSC # 27112812
  • CATALOGUE PAGE # 512
  • Shipping Weight 0.04 lbs

Product Details

Three flute high speed steel countersink, list No. 1003. Diameter 3/8 inch, shank diameter 1/4 inch and angle 60 degrees.

Technical Specs

  • Overall Length (In.) 1-3/4
  • Application Carbon Steel, Cast Iron
  • Finish Steam Oxide
  • Item Countersink
  • Material High Speed Steel
  • Number of Pieces 10
  • Body Dia. (In.) 3/8
  • Shank Dia. (In.) 1/4
  • Type Style 1003
  • Sizes Included 3/8

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list