Skip Content
COUNTERSINK 3-FL 1003 120DG 1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COUNTERSINK 3-FL 1003 120DG 1/2

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF1003-46167
  • Mfr. Model # 1003-46167
  • UNSPSC # 27112812
  • CATALOGUE PAGE # 512
  • Shipping Weight 0.06 lbs

Product Details

Three flute high speed steel countersink, list No. 1003. Diameter 1/2 inch, shank diameter 1/4 inch and angle 120 degrees.

Technical Specs

  • Overall Length (In.) 2
  • Body Dia. (In.) 1/2
  • Application Carbon Steel, Cast Iron
  • Finish Steam Oxide
  • Item Countersink
  • Material High Speed Steel
  • Shank Dia. (In.) 1/4
  • Number of Pieces 5
  • Type Style 1003
  • Sizes Included 1/2

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List