Skip Content
COUNTERSINK,1 FL,90 DEG,1/2,COBALT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COUNTERSINK,1 FL,90 DEG,1/2,COBALT

KEO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3ZTV2
  • Mfr. Model # 3ZTV2
  • UNSPSC # 27112812
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Application For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood
  • Body Dia. (In.) 1/2
  • Finish Bright
  • Cutting Capacity (In.) -
  • Material Cobalt
  • Item Countersink
  • Number of Flutes 1
  • Number of Pieces -
  • Overall Length (In.) 2
  • Type Single Ended
  • Shank Dia. (In.) 1/4
  • Pilot Dia. (In.) -
  • Sizes Included -
  • Pilot Length (In.) -

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List