Skip Content
COUNTERSINK,1 FL,82D,1/2,HSS,UNCOAT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COUNTERSINK,1 FL,82D,1/2,HSS,UNCOAT

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW21MK97
  • Mfr. Model # 21MK97
  • UNSPSC # 27112812
  • CATALOGUE PAGE # 513
  • Shipping Weight 0.05 lbs

Technical Specs

  • Application Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic, Wood
  • Finish Bright
  • Body Dia. (In.) 1/2
  • Cutting Capacity (In.) 1/2
  • Item Countersink
  • Material High Speed Steel
  • Number of Flutes 1
  • Overall Length (In.) 2
  • Shank Dia. (In.) 1/4
  • Shank Length (In.) 1
  • Type Single Ended

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List