Skip Content
COUNTERSINK,1 FL,82 DEG,3/8,COBALT, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COUNTERSINK,1 FL,82 DEG,3/8,COBALT,

KEO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3ZTT7
  • Mfr. Model # 3ZTT7
  • UNSPSC # 27112812
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Body Dia. (In.) 3/8
  • Application For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood
  • Cutting Capacity (In.) -
  • Item Countersink
  • Finish TiN
  • Overall Length (In.) 1-3/4
  • Material Cobalt
  • Number of Flutes 1
  • Number of Pieces -
  • Pilot Dia. (In.) -
  • Type Single Ended
  • Shank Length (In.) 7/8
  • Sizes Included -
  • Shank Dia. (In.) 1/4
  • Pilot Length (In.) -
  • Included Angle 82 Degrees

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list