Skip Content
COUNTERSINK,1 FL,82 DEG,1/2,COBALT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COUNTERSINK,1 FL,82 DEG,1/2,COBALT

KEO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3ZTR5
  • Mfr. Model # 3ZTR5
  • UNSPSC # 27112812
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Application For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood
  • Finish Bright
  • Item Countersink
  • Number of Pieces -
  • Material Cobalt
  • Number of Flutes 1
  • Sizes Included -
  • Type Single Ended
  • Included Angle 82 Degrees
  • Body Dia. 1/2"
  • Overall Length 2"
  • Shank Dia. 1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list