Skip Content
COUNTERSINK,1 FL,60 DEG,1 IN,HSS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COUNTERSINK,1 FL,60 DEG,1 IN,HSS

KEO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1DBX5
  • Mfr. Model # 1DBX5
  • UNSPSC # 27112812
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.26 lbs

Technical Specs

  • Application Heavy Duty For Aluminum, Alloy, Carbon And Tool Steels And Non-Metallics Where Finish Is Not A Priority
  • Body Dia. (In.) 1
  • Cutting Capacity (In.) -
  • Finish Uncoated
  • Item Countersink
  • Number of Flutes 1
  • Material High Speed Steel
  • Overall Length (In.) 2-3/4
  • Number of Pieces -
  • Pilot Dia. (In.) -
  • Shank Dia. (In.) 1/2
  • Shank Length (In.) 1-1/4
  • Type Single Ended
  • Sizes Included -
  • Pilot Length (In.) -
  • Included Angle 60 Degrees

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list