Skip Content
COUNTERSINK,1 FL,60 DEG,1 1/4,HSS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COUNTERSINK,1 FL,60 DEG,1 1/4,HSS

KEO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4FWF4
  • Mfr. Model # 4FWF4
  • UNSPSC # 27112812
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Finish Black Oxide
  • Item Countersink
  • Application For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood
  • Material High Speed Steel
  • Number of Pieces -
  • Number of Flutes 1
  • Type Single Ended
  • Sizes Included -
  • Included Angle 60 Degrees
  • Shank Dia. 1/2"
  • Body Dia. 1-1/4"
  • Overall Length 3"
  • Shank Length 1-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list