Skip Content
COUNTERSINK,1 FL,120 DEG,1 IN,HSS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

COUNTERSINK,1 FL,120 DEG,1 IN,HSS

KEO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4FUF9
  • Mfr. Model # 4FUF9
  • UNSPSC # 27112812
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Application For Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood
  • Body Dia. (In.) 1
  • Cutting Capacity (In.) -
  • Finish Black Oxide
  • Item Countersink
  • Number of Flutes 1
  • Material High Speed Steel
  • Overall Length (In.) 2-3/4
  • Number of Pieces -
  • Shank Dia. (In.) 1/2
  • Type Single Ended
  • Pilot Dia. (In.) -
  • Shank Length (In.) 1-1/4
  • Sizes Included -
  • Pilot Length (In.) -
  • Included Angle 120 Degrees

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list