Skip Content
COUNTERSINK 1-FL 1001 90DG 5/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COUNTERSINK 1-FL 1001 90DG 5/8

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF1001-46121
  • Mfr. Model # 1001-46121
  • UNSPSC # 27112812
  • CATALOGUE PAGE # 514
  • Shipping Weight 0.13 lbs

Product Details

High speed steel single flute countersink, list No. 1001. Diameter 5/8 inch, shank diameter 3/8 inch and angle 90 degrees.

Technical Specs

  • Application Carbon Steel, Cast Iron
  • Body Dia. (In.) 5/8
  • Finish Steam Oxide
  • Item Countersink
  • Material High Speed Steel
  • Number of Flutes 1
  • Number of Pieces 1
  • Overall Length (In.) 2-1/4
  • Shank Dia. (In.) 3/8
  • Type Style 1001
  • Sizes Included 5/8

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List