FINISHING,HSS,STEAM OXIDE,3/4" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FINISHING,HSS,STEAM OXIDE,3/4"

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF1001-46125
  • Mfr. Model # 1001-46125
  • UNSPSC # 27112812
  • CATALOGUE PAGE # 514
  • Shipping Weight 0.195 lbs

Product Details

High speed steel single flute countersink, list No. 1001. Diameter 3/4 inch, shank diameter 3/8 inch and angle 82 degrees.

Technical Specs

  • Application Carbon Steel, Cast Iron
  • Finish Steam Oxide
  • Item Countersink
  • Number of Flutes 1
  • Material High Speed Steel
  • Number of Pieces 1
  • Type Style 1001
  • Sizes Included 3/4
  • Shank Dia. 3/8"

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list