Skip Content
COUNTERSINK 1-FL 1001 60DG 3/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

COUNTERSINK 1-FL 1001 60DG 3/8

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF1001-46107
  • Mfr. Model # 1001-46107
  • UNSPSC # 27112812
  • CATALOGUE PAGE # 514
  • Shipping Weight 10.0 lbs

Product Details

High speed steel single flute countersink, list No. 1001. Diameter 3/8 inch, shank diameter 1/4 inch and angle 60 degrees.

Technical Specs

  • Application Carbon Steel, Cast Iron
  • Body Dia. (In.) 3/8
  • Number of Flutes 1
  • Material High Speed Steel
  • Finish Steam Oxide
  • Number of Pieces 10
  • Overall Length (In.) 1-3/4
  • Item Countersink
  • Shank Dia. (In.) 1/4
  • Sizes Included 3/8
  • Type Style 1001

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List