Skip Content
COUNTERSINK 1-FL 1001 100DG 1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COUNTERSINK 1-FL 1001 100DG 1/4

CLEVELAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF1001-46104
  • Mfr. Model # 1001-46104
  • UNSPSC # 27112812
  • CATALOGUE PAGE # 514
  • Shipping Weight 10.0 lbs

Product Details

High speed steel single flute countersink, list No. 1001. Diameter 1/4 inch, shank diameter 3/16 inch and angle 100 degrees.

Technical Specs

  • Application Carbon Steel, Cast Iron
  • Finish Steam Oxide
  • Body Dia. (In.) 1/4
  • Item Countersink
  • Number of Flutes 1
  • Number of Pieces 10
  • Material High Speed Steel
  • Overall Length (In.) 1-1/2
  • Shank Dia. (In.) 0.188
  • Type Style 1001
  • Sizes Included 1/4

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List