Skip Content
COUNTERSINK,0 FL,82 DEG,3/4,COBALT, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COUNTERSINK,0 FL,82 DEG,3/4,COBALT,

KEO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4FWC5
  • Mfr. Model # 4FWC5
  • UNSPSC # 27112812
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Cutting Capacity (In.) 13/64 to 45/64
  • Application Countersinks And Deburs Aluminum, Non-Metallics And Plastics
  • Body Dia. (In.) 3/4
  • Number of Pieces -
  • Material Cobalt
  • Finish TiN
  • Item Countersink
  • Number of Flutes 0
  • Overall Length (In.) 2-3/4
  • Pilot Dia. (In.) -
  • Shank Dia. (In.) 3/8
  • Shank Length (In.) 1-1/4
  • Type Single Ended
  • Sizes Included -
  • Pilot Length (In.) -

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List