Skip Content
COUNTERSINK,0 FL,82 DEG,1 IN,COBALT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COUNTERSINK,0 FL,82 DEG,1 IN,COBALT

KEO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4FWC6
  • Mfr. Model # 4FWC6
  • UNSPSC # 27112812
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Body Dia. (In.) 1
  • Cutting Capacity (In.) 19/64 to 59/64
  • Item Countersink
  • Application Countersinks And Deburs Aluminum, Non-Metallics And Plastics
  • Finish TiN
  • Number of Pieces -
  • Material Cobalt
  • Overall Length (In.) 3
  • Number of Flutes 0
  • Pilot Dia. (In.) -
  • Shank Dia. (In.) 3/8
  • Shank Length (In.) 1-1/4
  • Type Single Ended
  • Sizes Included -
  • Pilot Length (In.) -
  • Included Angle 82 Degrees

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list