Skip Content
COUNTERSINK,0 FL,82 DEG,1 IN,COBALT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COUNTERSINK,0 FL,82 DEG,1 IN,COBALT

KEO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4FWA7
  • Mfr. Model # 4FWA7
  • UNSPSC # 27112812
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Application Countersinks And Deburs Aluminum, Non-Metallics And Plastics
  • Finish Uncoated
  • Item Countersink
  • Material Cobalt
  • Number of Flutes 0
  • Number of Pieces -
  • Type Single Ended
  • Sizes Included -
  • Included Angle 82 Degrees
  • Overall Length 3"
  • Shank Length 1-1/4"
  • Shank Dia. 3/8"
  • Body Dia. 1"
  • Cutting Capacity 19/64 to 59/64"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list