Skip Content
COUNTERSINK,0 FL,82 DEG,1/2,COBALT, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COUNTERSINK,0 FL,82 DEG,1/2,COBALT,

KEO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4FWC3
  • Mfr. Model # 4FWC3
  • UNSPSC # 27112812
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Application Countersinks And Deburs Aluminum, Non-Metallics And Plastics
  • Material Cobalt
  • Finish TiN
  • Item Countersink
  • Number of Flutes 0
  • Number of Pieces -
  • Type Single Ended
  • Sizes Included -
  • Included Angle 82 Degrees
  • Overall Length 2"
  • Body Dia. 1/2"
  • Shank Length 1-1/4"
  • Shank Dia. 5/16"
  • Cutting Capacity 5/32 to 29/64"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list