Skip Content
COUNTERSINK,0 FL,60 DEG,3/8,COBALT, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COUNTERSINK,0 FL,60 DEG,3/8,COBALT,

KEO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4FVY5
  • Mfr. Model # 4FVY5
  • UNSPSC # 27112812
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Cutting Capacity (In.) 5/32 to 11/32
  • Body Dia. (In.) 3/8
  • Item Countersink
  • Application Countersinks And Deburs Aluminum, Non-Metallics And Plastics
  • Finish TiN
  • Number of Flutes 0
  • Material Cobalt
  • Number of Pieces -
  • Overall Length (In.) 1-7/8
  • Pilot Dia. (In.) -
  • Shank Dia. (In.) 1/4
  • Type Single Ended
  • Shank Length (In.) 1-1/4
  • Pilot Length (In.) -
  • Sizes Included -

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List