Skip Content
COUNTERSINK,0 FL,60 DEG,1/2,COBALT, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COUNTERSINK,0 FL,60 DEG,1/2,COBALT,

KEO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4FVY6
  • Mfr. Model # 4FVY6
  • UNSPSC # 27112812
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Application Countersinks And Deburs Aluminum, Non-Metallics And Plastics
  • Body Dia. (In.) 1/2
  • Cutting Capacity (In.) 11/64 to 29/64
  • Finish TiN
  • Item Countersink
  • Number of Pieces -
  • Material Cobalt
  • Number of Flutes 0
  • Overall Length (In.) 2
  • Pilot Dia. (In.) -
  • Shank Dia. (In.) 5/16
  • Shank Length (In.) 1-1/4
  • Type Single Ended
  • Pilot Length (In.) -
  • Sizes Included -
  • Included Angle 60 Degrees

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list