Skip Content
COUNTERPART close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COUNTERPART

GERBER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GER31-001719
  • Mfr. Model # 31-001719
  • UNSPSC # 27111504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.24 lbs

Technical Specs

  • Item Counterpart
  • One-Hand Operation Yes
  • Number of Blades 1
  • Sheath No
  • Locking Blade Liner Lock
  • Length Open 7-1/8"
  • Handle Material G-10
  • Closed Length 4-1/8"
  • Blade Length 3"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list