Skip Content
COUNTERFEIT DETECTOR,DIGITAL,1 NOTE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COUNTERFEIT DETECTOR,DIGITAL,1 NOTE

ACCUBANKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2NRV9
  • Mfr. Model # 2NRV9
  • UNSPSC # 44111609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.45 lbs

Technical Specs

  • Colour Blue/Gray
  • Height 2-3/4"
  • Includes AC/DC Adaptor
  • Item Plastic Counterfeit Detector
  • Width 5-1/2"
  • Input Power 110V-240V AC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list