Skip Content
COUNTERBORE SET,CLOSE FIT,7 PC,#6-1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COUNTERBORE SET,CLOSE FIT,7 PC,#6-1

KEO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1DBT3
  • Mfr. Model # 1DBT3
  • UNSPSC # 27112812
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.3 lbs

Technical Specs

  • Application For Use In Alloys, Cast Iron, Stainless Steel And Titanium
  • Bore Dia. (In.) 0.228 to 0.757
  • Finish -
  • Item Counterbore Set
  • Material Cobalt Steel
  • Number of Pieces 7
  • Number of Flutes 3
  • Package Quantity 1
  • Overall Length (In.) 3 to 6
  • Pilot Dia. (In.) 0.138 to 0.500
  • Style Nominal/Close Fit
  • Tube Dia. (In.) -
  • Shank Dia. (In.) 7/32 to 1/2
  • Type Built-in Pilot
  • Thread Size -
  • Screw Size #6 to 1/2"
  • Sizes Included #6, #8, #10, 1/4, 5/16, 3/8, 1/2"
  • Meets/Exceeds -
  • Screw Type Socket Head Cap Screws
  • Pilot Length (In.) 7/32 to 1/2
  • Spot Face Dia. (In.) -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list