COUNTERBORE,CLOSE FIT,SIZE 7/16,COB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COUNTERBORE,CLOSE FIT,SIZE 7/16,COB

KEO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2RTP7
  • Mfr. Model # 2RTP7
  • UNSPSC # 23153312
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Application For Use In Alloys, Cast Iron, Stainless Steel And Titanium
  • Item Counterbore
  • Finish -
  • Number of Flutes 3
  • Material Cobalt Steel
  • Number of Pieces -
  • Style Nominal/Close Fit
  • Thread Size -
  • Screw Size 7/16"
  • Sizes Included -
  • Meets/Exceeds -
  • Screw Type Socket Head Cap Screws

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list