Skip Content
COUNTERBORE,CLOSE FIT,SIZE 1/2,COBA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COUNTERBORE,CLOSE FIT,SIZE 1/2,COBA

KEO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2RTR1
  • Mfr. Model # 2RTR1
  • UNSPSC # 23153312
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.41 lbs

Technical Specs

  • Bore Dia. (In.) 0.757
  • Application For Use In Alloys, Cast Iron, Stainless Steel And Titanium
  • Item Counterbore
  • Finish -
  • Material Cobalt Steel
  • Number of Flutes 3
  • Overall Length (In.) 5
  • Package Quantity 1
  • Shank Dia. (In.) 1/2
  • Number of Pieces -
  • Style Nominal/Close Fit
  • Pilot Dia. (In.) 0.500
  • Thread Size -
  • Tube Dia. (In.) -
  • Type Built-in Pilot
  • Screw Type Socket Head Cap Screws
  • Meets/Exceeds -
  • Screw Size 1/2"
  • Sizes Included -
  • Pilot Length (In.) 1/2
  • Spot Face Dia. (In.) -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list