Skip Content
COUNTERBORE,1/32 CLEARANCE,SIZE 5/1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COUNTERBORE,1/32 CLEARANCE,SIZE 5/1

KEO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2RTP3
  • Mfr. Model # 2RTP3
  • UNSPSC # 23153312
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.17 lbs

Technical Specs

  • Application For Use In Alloys, Cast Iron, Stainless Steel And Titanium
  • Item Counterbore
  • Bore Dia. (In.) 0.507
  • Finish -
  • Material Cobalt Steel
  • Number of Flutes 3
  • Overall Length (In.) 4-1/2
  • Shank Dia. (In.) 3/8
  • Number of Pieces -
  • Package Quantity 1
  • Style 1/32" Clearance
  • Pilot Dia. (In.) 0.343
  • Thread Size -
  • Tube Dia. (In.) -
  • Type Built-in Pilot
  • Sizes Included -
  • Meets/Exceeds -
  • Screw Type Socket Head Cap Screws
  • Screw Size 5/16"
  • Spot Face Dia. (In.) -
  • Pilot Length (In.) 3/8

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List