Skip Content
COUNTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

COUNTER

INGERSOLL-RAND/ARO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ARO59802
  • Mfr. Model # 59802
  • UNSPSC # 41111901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.41 lbs

Technical Specs

  • Height 3-5/32"
  • Item Counter
  • Length 2-15/16"
  • Max. Temp. 140 Degrees F
  • Width 2-13/64"
  • Body Panel Mount
  • Housing Material Metal
  • Operating Pressure 115 psi
  • Inlet Port 5/32" Tubing

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list