Skip Content
COUNTER W/LITHIUM BATTERY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COUNTER W/LITHIUM BATTERY

RED LION

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG13C858
  • Mfr. Model # 13C858
  • UNSPSC # 41113601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.13 lbs

Technical Specs

  • Depth 1.72"
  • Connector Type Wire Lead
  • Accuracy +/- 1 Digit
  • Includes Instructions
  • Style Panel
  • Item Digital Panel Meter
  • Type Counter
  • Display Digits 6
  • Display LCD
  • Mounting Clasp
  • Input Range 100 Hz
  • Power Required Lithium Battery
  • True RMS No
  • Display Span 999999

Compliance and Restrictions

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List