Skip Content
COUNTER TOP NAPKIN DISPENSER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COUNTER TOP NAPKIN DISPENSER

EASYNAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GPC54510
  • Mfr. Model # 54510
  • UNSPSC # 14111705
  • CATALOGUE PAGE # 1693
  • Shipping Weight 4.4 lbs

Product Details

EasyNap(R) countertop dispenser. Black. Size 9.25 in. x 13.625 in. x 7.25 in. Independent research has proven napkin usage is reduced by 56.6% when switching from smaller tall fold style and by 30% when switching from larger standard MorNap style to EasyNap(R) in a QSR environment.

Technical Specs

  • Colour Black
  • Type EasyNap(R) Dispenser
  • Item EasyNap(R) Counter-Top Base Dispenser

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list