Skip Content
COUNTER/TACHOMETER,ELECTRONIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COUNTER/TACHOMETER,ELECTRONIC

OMRON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5FYG1
  • Mfr. Model # 5FYG1
  • UNSPSC # 41111901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.43 lbs

Technical Specs

  • Item Digital Counter/Tachometer
  • Counts per Second Max 30Hz or 5KHz
  • Length 1.89"
  • Depth 2.33"
  • Number of Digits 6
  • Switch Output Rating SPDT, 3A 250VAC/30VDC Resistive
  • Width 1.89"
  • Input Signal No-Voltage/Voltage Switchable
  • Display Negative Transmissive LCD
  • Input Voltage 24VAC, 50/60 Hz or 12-24VDC
  • Mounting Panel
  • Output Rating 12VDC
  • Power Rating 9.4VA
  • Relay SPDT
  • Special Features 2-Stage Preset Counter/Tachometer, Total/Preset,Batch,Dual,Twin,Tachometer
  • Series -
  • Reset Type External/Manual/Automatic
  • Prescaling Range 0.001 to 9.999
  • Standards CE,cRUus,cULus
  • Preset 6
  • Scaler Yes
  • Transistor -
  • Max. Counts per Second 30 or 5000

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List