Skip Content
COUNTER MOUNTED SOAP DISPENSER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COUNTER MOUNTED SOAP DISPENSER

FROST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FST712
  • Mfr. Model # 712
  • UNSPSC # 30181614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.23 lbs

Technical Specs

  • For Use With Liquid Soap
  • Depth 3-1/2"
  • Height 14-1/2"
  • Material Brass
  • Operation Mode Manual
  • Item Soap Dispenser
  • Width 4"
  • Refill Size 1 L
  • Hygiene Form Liquid

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list