COUNTER MECHANICAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

COUNTER MECHANICAL

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS6X158
  • Mfr. Model # 6X158
  • UNSPSC # 41111901
  • CATALOGUE PAGE # 647
  • Shipping Weight 0.1 lbs

Product Details

Mechanical counter, number of digits 5, operation right hand, top coming, type stroke, maximum counts per minute 1,000, life counts 10 x 10 million, manual reset.

Technical Specs

  • Colour Black
  • Height 1.44"
  • Depth 1.38"
  • Number of Digits 5
  • Item Mechanical Counter
  • Width 3.13"
  • Display White Digits, Black Background
  • Input Type Lever Arm, Right Hand, Top Coming
  • Mounting Base
  • Reset Type Manual
  • Max. Counts per Second 16

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list