Skip Content
COUNTER MEASURING WHEEL 99999FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

COUNTER MEASURING WHEEL 99999FT

KESON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4LGJ4
  • Mfr. Model # 4LGJ4
  • UNSPSC # 41111616
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Application Replacement Counter for Nos. 2UJZ1, 2UJZ2, 2UJZ3, 2UJY8 Measuring Wheels
  • Colour Black
  • Depth (In.) -
  • Item Replacement Counter
  • Features Clicker Counter with 3/8" Numbers, Counting Flapper Covered w/High Impact Rubber Glove
  • Height (In.) 1-1/2
  • Length (In.) 2
  • Material ABS
  • Measurement Capacity (Ft.) 99,999
  • Net Weight (Oz.) 1-7/8
  • Width (In.) 3-3/8
  • Type Feet Increments
  • Series MP

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list